73 x 41 in. Frameless Pivot Shower Door in Chrome
Allure 73 x 41 in. Frameless Pivot Shower Door in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 40 - 41 in W x 73 in H; Walk-in Opening: 24-3/4 - 30-3/4 in
- Configuration: Stationary Panel with Shower Door; Hardware Finish: Chrome
- The DreamLine Allure offers a contemporary style pivot shower door with versatile size options and a frameless glass design to deliver the look and feel of custom glass at a fraction of the cost. Add a modern minimalist touch at tremendous value to any shower space with the Allure shower door.
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Wall profiles provide up to 3/8 in adjustment per side for out-of-plumb (uneven walls)
- Solid brass adjustable pivot hardware; Reversible for right or left door opening to fit your specific layout
- Width adjustment of up to 7 in within pivot design and wall profile
- Frameless glass design; Premium 3/8 in (10 mm) thick certified clear tempered glass
- Professional installation recommended; Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Enclosure Opening:
- 29-3/4 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Handle Type:
- Knob
- Height:
- 73 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Aluminum, Brass, Tempered Glass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shape:
- Rectangular
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Type:
- DSHDR424072801
- Weight:
- 124.56 lb
- Width:
- 41 in