60 in. Frameless Sliding Shower Door with Clear Glass in Polished Chrome
Charisma 60 in. Frameless Sliding Shower Door with Clear Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model Size: 56-60 in W x 76 in H; Walk-in opening: 24-3/4 - 28-3/4 in
- Double sliding bypass configuration allows entry to the shower from left or right side; Hardware Finish: Chrome
- The DreamLine Charisma shower or tub door has a contemporary, bold frameless design, bringing the functionality and convenience of a double sliding bypass action to your bathing area. The Charisma glides smoothly on sleek top and bottom rails, without the significant framing of a typical bypass shower door. The Charisma model provides an innovative design adding style to any bathroom space. Choose DreamLine for the ultimate solution for your shower project.
- 5/16 in (8mm) thick certified clear tempered glass; Frameless glass design creates an open, airy feel
- ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls
- Two convenient towel bars double as handles on each panel
- Upper and lower guiderails can be trimmed up to 4 in for width adjustment
- DreamLine exclusive ClearMax water and stain resistant coating
- Professional installation recommended; Limited Lifetime Manufacturer Warranty
- Pictured SlimLine shower base is not included (sold separately)
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Charisma
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 76 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Size:
- 60 in x 76 in
- Thickness:
- 5/16 in
- UL Listed:
- No
- Weight:
- 152.12 lb
- Width:
- 60 in