34-1/2 in. Framed Sliding Shower Enclosure with Clear Tempered Glass in Polished Chrome
Cornerview 34-1/2 in. Framed Sliding Shower Enclosure with Clear Tempered Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 34-1/2 in D x 34-1/2 in W x 72 in H; Walk-in Opening: 20-3/4 in
- Two sliding panels, with two stationary panels on sides meet to create corner walk through
- The DreamLine Cornerview sliding shower enclosure provides a modern solution to maximize space with a corner installation and center opening design. The Cornerview has a straight edged style that provides a comfortable showering space. The Cornerview can fit into virtually any corner, making it perfect for smaller bathrooms. Instantly upgrade the look and feel of your bath space with the Cornerview sliding shower enclosure. Choose DreamLine for the ultimate solution for your shower project.
- Optional matching SlimLine shower base available: Model DLT-1036360 (sold separately)
- Perfect for smaller spaces where a swing door will not work
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, acrylic back walls, etc.)
- 5/32 in (4 mm) thick certified clear tempered glass; Hardware Finish: Chrome
- Anodized aluminum wall profiles allow up to 1/2 in adjustment per side for out-of-plumb (uneven walls)
- Limited Lifetime Manufacturer Warranty
- Professional installation recommended
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- No
- Collection:
- Cornerview
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/32 in
- Glass Type:
- Clear
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 2 Wall Corner
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Size:
- 34-1/2 in x 34-1/2 in x 72 in
- Thickness:
- 5/32 in
- Type:
- Shower Enclosure
- UL Listed:
- No
- Weight:
- 88.18 lb
- Width:
- 34-1/2 in