48 in. Frameless Bypass Sliding Shower Door with Clear Glass in Polished Chrome
Duet 48 in. Frameless Bypass Sliding Shower Door with Clear Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 44-48 in W x 72 in H; Walk-in Opening: 17-21 in
- Double sliding bypass configuration allows entry to the shower from left or right side; Semi-Frameless glass design for a streamlined look
- The DreamLine Duet sliding bypass shower or tub door has a sleek, elegant design that will complement both classic and modern bathroom decors. The Duet features semi-frameless glass and smooth gliding rollers for a touch of traditional style, and offers a clean, streamlined appearance. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
- Hardware Finish: Chrome
- 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
- Top and bottom guiderails can be trimmed up to 4 in for width adjustment
- Wall profiles allow up to 1/2 in of adjustment per side for out-of-plumb (uneven walls)
- Pictured SlimLine shower base is not included; Professional installation recommended; Limited Lifetime Manufacturer Warranty
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Duet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Tempered Glass, Aluminum
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Size:
- 48 in x 72 in
- Type:
- Shower Door
- UL Listed:
- No
- Weight:
- 116.84 lb
- Width:
- 48 in