72 x 58-3/4 in. Frameless Pivot Shower Door in Oil Rubbed Bronze

You last purchased this on
 
DreamLine

Elegance Plus 72 x 58-3/4 in. Frameless Pivot Shower Door in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
DreamLine

Elegance Plus 72 x 58-3/4 in. Frameless Pivot Shower Door in Oil Rubbed Bronze

  • Fast #
  • Part #DSHDR445830506
  • Item #8071903
  • Manufacturer Part #SHDR-4458305-06
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model Size: 58 in - 58-3/4 in; Walk in Opening: 23-5/8 in; Hardware Finish: Oil Rubbed Bronze
  • Configuration consists of a Swing Door and an Inline Panel; Patented reversible L-Bar provides stability and an unobstructed, clean look
  • The DreamLine Elegance Plus shower door combines frameless design with effortless performance to create a perfectly balanced, timeless look. Modern slim wall profiles complement the minimalist design and ensure that your shower door will look stunning and streamlined. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Whether your bathroom is large or small, The Elegance Plus will enhance and accentuate your style.
  • Matches Any DreamLine 60 in Wide Single Threshold Shower Base (sold separately) in choice of White, Biscuit or Black
  • Up to 1/4 in adjustment for out-of-plumb on Door side; Up to 1/2 in adjustment for out-of-plumb on Inline Panel side
  • Reversible for a right or left door opening to fit your specific layout; Professional installation recommended
  • Solid brass self-closing pivot hardware for smooth door operation; Inline panel is attached to the wall by a 1 in anodized aluminum U-channel
  • Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • IMPORTANT! To ensure a proper fit of the shower door, measure the width of your shower space AFTER walls are finished (tile, back walls, etc.)
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
Yes
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Coating:
ClearMax™
Collection:
Elegance Plus
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
ETL Listed:
No
FM Approved:
No
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Handle Material:
Metal
Handle Type:
Square
Height:
72 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
3 Wall Alcove
MA Approved -:
No
MSS:
No
Material:
Aluminum, Brass, Tempered Glass
NEMA:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Pieces:
1 Piece
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Size:
58-3/4 in x 72 in
Thickness:
3/8 in
Type:
Shower Door
UL Listed:
No
Weight:
160.94 lb
Width:
58-3/4 in