Encore 78-3/4 x 54 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with Biscuit

Part #DDL7003C2204  |  Item #7519330  |  Manufacturer Part #DL-7003C-22-04

Color/Finish: Brushed Nickel/Biscuit

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
  • Kit includes: Encore Shower Door and SlimLine Shower Base; Kit Size: 54 in W x 32 in D x 78-3/4 in H; Walk-in Opening: 20-1/2 - 24-1/2 in
  • Shower Door: Accommodates up to 3/8 in for out-of-plumb (uneven walls) adjustment; Model can be trimmed up to 4 in for width adjustment
  • 5/16 in (8mm) thick certified tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
  • SlimLine Shower Base: Slip-resistant textured floor pattern for safe showering; Glossy acrylic finish is scratch and stain resistant
  • Reinforced with fiberglass for durability; cUPCcertified; Direct to stud installation; Drain opening fits standard 2 in fitted drain (not included)
  • Plumbing codes vary by state;DreamLineis notresponsible for code compliance; Professional installation recommended
  • Door Hardware Finish: Brushed Nickel; Glass Type: Clear; Base Color: Biscuit; Center (Centered on width only, see technical drawing)
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASTM Specifications: No

Adjustable: Yes

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: No

Coating: ClearMax™

Collection: Encore

Color Finish: Brushed Nickel/Biscuit

Color Finish Category: Nickel Tones

Depth: 32 in

Drain Location: Center

Drain Opening: 2 in

Enclosure Opening: 26-7/8 in

Frame Type: Semi-Framed

GSA Approved: No

Glass Thickness: 5/16 in

Handle Material: Metal

Handle Type: Towel Bar

Height: 78-3/4 in

IAPMO Listed: No

Installation Type: Direct to Stud

Material: Acrylic, Anodized Aluminum, Fiberglass, Tempered Glass

Material Type: ABS

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Handles: Two Handle

Product Type: Base Kit, Shower Door

Shower Base Shape: Rectangle

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Height Range: 76 in+

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Size: 54 in x 32 in x 78-3/4 in

Type: DDL7003C2204

Weight: 189.6

Width: 54 in

cUPC Certified: Yes