62 in. Frameless Shower Door in Tuxedo
Enigma-XT 62 in. Frameless Shower Door in Tuxedo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 55-59 in W x 62 in H; Walk-In Opening: 22-1/2 - 26-1/2 in
- Configuration consists of: Stationary Panel and Sliding Door; Fully Frameless design for an open and spacious feeling
- The DreamLine Enigma-XT shower door, tub door or enclosure brings an air of sophistication and luxury with its modern and fully frameless design. The lustrous stainless steel hardware, in a new Tuxedo finish, is a perfect mix of exceptional quality and cool urban style. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose DreamLine for the ultimate solution for your shower project!
- Minimum threshold depth of 2-3/4 in is required for proper installation
- ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls; Reversible for a right or left door opening installation
- Hardware Finish: Tuxedo (Polished Stainless Steel and Satin Black)
- Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
- Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Professional installation is required; Limited Lifetime Manufacturer Warranty
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Enigma-XT
- Color Finish Category:
- Blacks
- Color Finish Name:
- Tuxedo
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 62 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved -:
- No
- MSS:
- No
- Material:
- Stainless Steel, Tempered Glass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 59 in x 62 in
- Thickness:
- 3/8 in
- Type:
- Tub Door
- UL Listed:
- No
- Weight:
- 153 lb
- Width:
- 59 in