76 x 48 in. Semi-Framed Bypass Shower Door in Brushed Nickel
Essence-H 76 x 48 in. Semi-Framed Bypass Shower Door in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model Size: 44-48 in W x 76 in H; Door walk-in: 17-1/4 - 21-1/4 in; Double sliding bypass configuration allows entry from left or right side
- Quality 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- The DreamLine Essence-H is a semi-frameless sliding bypass shower or tub door with a modern, elegant design and a striking look. The Essence-H has thick tempered glass combined with sleek rollers for smooth gliding action. SafeClose bumper guides offer glass safety and operational security. DreamLine exclusive ClearMax water repellant and stain resistant glass coating provides superior protection from stains and easy maintenance. Step into an oasis every time you shower! Choose DreamLine for the ultimate solution for your shower project.
- Minimum threshold depth of 2-3/4 in is required for proper installation
- Model can be trimmed up to 4 in for width adjustment; Hardware Finish: Brushed Nickel
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Wall profiles accommodate up to 1/4 in for out-of-plumb (uneven) walls; SafeClose bumper guides within each wall profile
- Specially designed rollers create a smooth, quiet gliding operation; Dual towel bars double as handles on each panel
- Drilling into the threshold is required for installation of this product
- Professional installation recommended; Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized, ClearMax™
- Collection:
- Essence-H
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Enclosure Opening:
- 21-1/4 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Handle Type:
- Towel Bar
- Height:
- 76 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Aluminum, Brass, Tempered Glass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shape:
- Rectangular
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Type:
- DSHDR634876H04
- Weight:
- 125.66 lb
- Width:
- 48 in