DESCRIPTION

  • The DreamLine Unidoor Plus is a frameless hinged shower door or enclosure that is perfectly designed for today’s contemporary trends. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free.
  • Model Size: 46-46-1/2 in W x 72 in H; Walk-In Opening: 23 in; Configuration: Shower Door and Inline Panel
  • Premium 3/8 in (10mm) certified tempered glass; DreamLine ClearMax water and stain resistant glass coating; Glass Type: Clear
  • Frameless glass design; Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
  • Inline attached to the wall by a 1 in anodized aluminum U-channel; 1/2 in width or out-of-plumb adjustment available on Inline panel side
  • Hardware Finish: Chrome
  • Pictured SlimLine shower base is not included
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Manufacturer Warranty. (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)

DreamLine Unidoor Plus 46-1/2 in. Frameless Hinged Shower Door with Clear Tempered Glass in Polished Chrome

DSHDR24460721001

Manufacturer Part #: SHDR-244607210-01

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASSE Standards
No
ASTM Specifications
No
Adjustable
Yes
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
No
Coating
ClearMax™
Collection
Unidoor Plus
ETL Listed
No
Frame Type
Frameless
GSA Approved
No
Glass Thickness
3/8 in
Glass Type
Clear
Handle Type
Square
Height
72 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
3 Wall Alcove
NEMA Specifications
No
NSF Certified
No
NSF Specifications
No
Number Of Pieces
1 Piece
Shower Door Framed Or Frameless
Frameless
Shower Door Type
Hinged
Title
DreamLine Unidoor Plus 46-46-1/2 in W x 72 in H Frameless Hinged Shower Door, Clear Glass, Chrome
UL Listed
No
Weight
133-41/50
Width
46-1/2 in

Print