74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with Biscuit
Visions 74-3/4 x 60 in. Semi-Framed Sliding Shower Door with Base Kit in Brushed Nickel with Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit Includes: Visions Shower Door and Shower Base; Hardware: Brushed Nickel; Base: Biscuit, Center Drain (see technical drawing for exact location)
- Kit Size: 30 in D x 60 in W x 74-3/4 in H; Walk-In Opening: 22-7/8 - 26-7/8 in
- The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
- Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- 1/4 in (6mm) thick certified clear tempered glass
- SlimLine Shower Base: Low profile threshold design for easy entry and exit; Integrated tile flange for water leak prevention; cUPC certified
- Anodized aluminum wall profiles allow up to 1 in adjustment per side for out-of-plumb; Guide rails can be trimmed up to 4 in for width adjustment
- Visions Shower Door: Center-opening dual sliding door design allows for ample entry
- Plumbing codes vary by state; DreamLine is not responsible for code compliance; Professional installation recommended; Limited Lifetime Warranty
- Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Anodized
- Collection:
- Visions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Biscuit
- Depth:
- 30 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Enclosure Opening:
- 26-7/8 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 74-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Direct to Stud
- Material:
- Aluminum, Fiberglass, Plastic, Tempered Glass
- Material Type:
- Acrylic, ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 2 Piece
- Product Type:
- Shower Door, Base Kit
- Shower Base Shape:
- Rectangle
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 30 in x 60 in x 74-3/4 in
- Type:
- DDL6960C2204
- Weight:
- 158.73 lb
- Width:
- 60 in
- cUPC Certified:
- Yes