76-3/4 x 60 in. Semi-Framed Sliding Shower Door with Right Drain While Base
Visions 76-3/4 x 60 in. Semi-Framed Sliding Shower Door with Right Drain While Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit Includes: Visions Door, Base & Backwalls; Finish: Brushed Nickel; Base & Backwall in White; Right Drain (refer to technical drawing for location)
- Kit Size: 30 in D x 60 in W x 76-3/4 in H; Walk-In Opening: 22-7/8 - 26-7/8 in; 1/4 in (6mm) thick certified clear tempered glass
- The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
- Q-Wall Backwall:Attractive tile pattern for a modern look; 2 convenient glass shelves; Acrylic/ABS material for easy maintenance
- Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Plumbing codes vary by state; DreamLine is not responsible for code compliance; Drain opening fits any standard 2 in compression fitted drain; Drain not included
- SlimLine Shower Base: Low profile threshold design; Integrated tile flange for water leak prevention; cUPC certified; Direct to stud installation
- Anodized aluminum wall profiles allow up to 1 in adjustment per side for out-of-plumb; Guide rails can be trimmed up to 4 in for width adjustment
- Professional installation recommended; Door & Base: Limited lifetime warranty; Backwalls: Limited 1 (one) year warranty
- Trim-to-size sidewall panels; Install against a solid surface, such aswonderboardorgreenboard(not directly to studs)
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- Anodized
- Collection:
- Visions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/White
- Depth:
- 30 in
- Drain Location:
- Right
- Drain Opening:
- 2 in
- Enclosure Opening:
- 26-7/8 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 76-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Direct to Stud
- Material:
- Aluminum, Fiberglass, Plastic, Tempered Glass
- Material Type:
- Acrylic, ABS
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Pieces:
- 3 Piece
- Product Type:
- Shower Door, Base Kit
- Shower Base Shape:
- Rectangle
- Shower Door Framed or Frameless:
- Semi-Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Size:
- 30 in x 60 in x 76-3/4 in
- Type:
- DDL6112R04CL
- Weight:
- 209.44 lb
- Width:
- 60 in
- cUPC Certified:
- Yes