2 in. ID Carbon Steel Insulated Coupling

Part #D00390024215  |  Item #4514461  |  Manufacturer Part #0039-0024-215

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #D00390024215 | Item #4514461 | Mfr. Part #0039-0024-215

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #D00399026215 | Item #4514457 | Mfr. Part #0039-9026-215

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #D00399028215 | Item #4514456 | Mfr. Part #0039-9028-215

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: ID

End Connection 2: ID

End Connections: ID

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 7 in

Material: Carbon Steel