4 in. Fusion Bonded Epoxy Stainless Steel Coupling with Buna S Gasket
Style 38 4 in. Fusion Bonded Epoxy Stainless Steel Coupling with Buna S Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME SA36, ASME SA675
- ASTM:
- ASTM A-513, ASTM A-635
- AWWA:
- AWWA C-111
- Application:
- Steel Pipe
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style 38
- Diameter - Outside:
- 4-1/2 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Rubber
- Material Type:
- Buna-S