2 in. Fusion Bonded Epoxy Carbon Steel Pipe Coupling 2-3/8 in.
Style 38 2 in. Fusion Bonded Epoxy Carbon Steel Pipe Coupling 2-3/8 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 6° deflection
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME SA-675
- ASTM:
- ASTM A-513, ASTM A-635
- AWWA:
- AWWA A-111
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style 38
- Diameter - Outside:
- 2-3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 7.90 lb