2 in. Carbon Steel Long Coupling with 10 in. Middle Ring
Style 90 2 in. Carbon Steel Long Coupling with 10 in. Middle Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Steel Pipe
- Clean Bagged:
- No
- Collection:
- Style 90
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No