Dri?Pod Floor Dryer 750 CFM 1.0 Amp in Blue
Dri?Pod Floor Dryer 750 CFM 1.0 Amp in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Onboard convenience outlet-daisy-chain up to 6 units
- Move easily. Simply pick it up and carry it! Stacks for storage, too
- Dries carpets and hard surface floors quickly after cleaning, leaks or spills
- Safety: ETL listed to UL/ULc and CSA standards
- Dry confined spaces. Use inside cabinets, closets or bathrooms bathrooms- it's only 15 inches wide and fits almost anywhere
- Construction: Injection molded housing, wire grill
- Quiet operation - especially important for drying occupied spaces
- Dry faster. Unique design directs air uniformly across floor in a 360° pattern to accelerate drying.
Documents
Specifications
- AMP:
- 1
- Application:
- Water Restoration Jobs
- CFM:
- 750 ft3/min
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cord Length:
- 10 ft
- Height:
- 9-1/3 in
- Length:
- 15-1/5 in
- Product Type:
- Air Mover
- Type:
- D121657
- Volts:
- 115V
- Weight:
- 10.5 lb
- Width:
- 15-1/5 in