Velo Low Profile Air Mover 885 CFM 1.9 Amp with Built-in GFCIPowerOutlets for Daisy Chain in Blue
Velo Low Profile Air Mover 885 CFM 1.9 Amp with Built-in GFCIPowerOutlets for Daisy Chain in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multiple operating positions. Dry floors, ceilings, walls and stairways quickly and efficiently
- Stackable for compact storage – save space on the truck
- Engineered airflow. Patented outlet design ensures even, broadpath airflow for fast, consistent drying across all surfaces
- Durable. Rugged rotomolded housing with new easy-carry handle
- Low amp draw. Only 1.9 amps
- Daisy-chain with GFCI outlet. Use up to 6 units per 15 amp circuit for a whopping 5400 CFM of tested – not rated – airflow
- Great portability. Easily carry two units at once – or stack up to six on a hand truck
- Easiest to maintain. Simply remove fasteners and lift out impeller assembly for cleaning
Documents
Specifications
- AMP:
- 1.9
- Application:
- Water Restoration Jobs
- Brand Model Compatibility:
- LGR 2400
- CFM:
- 885 ft3/min
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cord Length:
- 15 ft
- Height:
- 8-4/5 in
- Length:
- 24 in
- Material Type:
- Polyethylene
- Product Type:
- Low Profile Air Mover
- Type:
- D114965
- Volts:
- 115V
- Watts:
- 185 W
- Weight:
- 21 lb
- Width:
- 18 in