Vortex Axial Air Mover 2041 CFM 7.4 Amp in Blue
Vortex Axial Air Mover 2041 CFM 7.4 Amp in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Featuring 12 in. (30 cm) duct rings on both sides, the Vortex can be used to pull musty, stale air out or draw fresh air in
- Powerful 1.0HP motor
- Drive air through 125 ft. (38 m) or more of ducting to ventilate areas during remodels, new construction, manufacturing or flood restoration
- Operate standalone or with Sto & Go ducting
- Stackable for storage.
- Built-in handle
Documents
Specifications
- AMP:
- 7.4
- Application:
- Water Restoration Jobs
- CFM:
- 2041 ft3/min
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Cord Length:
- 20 ft
- Height:
- 19-1/5 in
- Horsepower:
- 1 hp
- Length:
- 15-2/3 in
- Material Type:
- Polyethylene
- Product Type:
- Axial Air Mover
- Type:
- D116594
- Volts:
- 115V
- Weight:
- 35 lb
- Width:
- 18-2/3 in