1-3/16 x 1/2 in. S&D Drill Bit
Series 1000A 1-3/16 x 1/2 in. S&D Drill Bit
Product Details
Product Details
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- Expands the capacity of a 1/2" portable drill chuck.
- Common flute and overall length for minimal adjustment during tool changes.
- Ideal for low and medium tensile strength materials.
Specifications
- Bit Diameter(s) (In):
- 1-3/16 in
- Bit Length:
- 6
- Bit Sizes:
- 1-3/16 in
- Coating:
- Bright
- Collection:
- Series 1000A
- Color Finish Name:
- Black
- Drill Bit Type:
- Silver and Deming Drill
- Drilling Depth (in):
- 3 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Shank Size:
- 1/2 in
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.89 lb