Series 2000 1/2 x 3-3/8 in. Taper Hand Tap

Part #D20A132FT  |  Item #7919338  |  Manufacturer Part #20A132FT

$23.76 EACH

Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations.
  • Through or Blind Hole
  • Taper chamfer starts the thread square with the workpiece. Recommended for through holes.

Specifications

Application: General Use

Bare Tool or Kit: Bare Tool

Coating: Bright

Collection: Series 2000

Color Finish: Bright

Length: 3-3/8 in

Material: High Speed Steel

Material Type: M2

Origin: Domestic

Shank Style: Round

Size: 1/2 in

Tool Type: Hand Tap

Weight: 0.105