This product requires certification to purchase.

3/8 x 2-15/16 in. Hand Tap Set

You last purchased this on
 
Drillco

Series 2000 3/8 x 2-15/16 in. Hand Tap Set

  • Fast #
  • Part #D20A124FS
  • Item #7919523
  • Manufacturer Part #20A124FS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 2000 3/8 x 2-15/16 in. Hand Tap Set

  • Fast #
  • Part #D20A124FS
  • Item #7919523
  • Manufacturer Part #20A124FS
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • Set contains 1 each of taper, plug and bottoming hand taps
  • Sizes: fractional
  • Finish/Coating: Bright
  • Size: 3/8 in
  • Overall length: 2-15/16 in
  • Requires Certification

Specifications

Application:
General Use
Collection:
Series 2000
Color Finish Name:
Bright
Length:
2-15/16 in
Material:
High Speed Steel
Size:
3/8 in-24
Tap Size:
3/8 in
Tool Type:
Hand Tap
Weight:
0.236 lb