This product requires certification to purchase.

5/8 x 3-13/16 in. Hand Tap Set

You last purchased this on
 
Drillco

Series 2000 5/8 x 3-13/16 in. Hand Tap Set

  • Fast #
  • Part #D20A140CS
  • Item #7919396
  • Manufacturer Part #20A140CS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 2000 5/8 x 3-13/16 in. Hand Tap Set

  • Fast #
  • Part #D20A140CS
  • Item #7919396
  • Manufacturer Part #20A140CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Straight flute hand taps are the most popular and versatile style of taps in general machine tapping operations
  • Through or blind hole
  • Set contains 1 each of taper, plug and bottoming hand taps
  • Sizes: fractional
  • Finish/Coating: Bright
  • Cat: taps
  • Size: 5/8 in
  • Overall length: 3-3/16 in
  • Requires Certification

Specifications

Application:
General Use
Collection:
Series 2000
Color Finish Name:
Bright
Length:
3-13/16 in
Material:
High Speed Steel
Size:
5/8 in-11
Tap Size:
5/8 in
Tool Type:
Hand Tap
Weight:
0.55 lb