This product requires certification to purchase.

25/64 in. Straight GP Jobber 118 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 200B 25/64 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200B125
  • Item #7919565
  • Manufacturer Part #200B125
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 200B 25/64 in. Straight GP Jobber 118 Degree Point Drill Bit

  • Fast #
  • Part #D200B125
  • Item #7919565
  • Manufacturer Part #200B125
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Designed for general purpose drilling under a wide range of conditions.
  • Bright finish is ideal for drilling non-ferrous materials such as aluminum
  • Requires Certification

Specifications

Application:
General Purpose
Bit Diameter(s) (In):
25/64 in
Bit Length:
5-1/8
Bit Sizes:
25/64 in
Coating:
Bright
Collection:
Series 200B
Color Finish Name:
Bright
Drill Bit Type:
GP Jobber
Drilling Depth (in):
3-3/4 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.116 lb