This product requires certification to purchase.

21/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

Drillco

Series 300 21/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

  • Fast #
  • Part #D300A121
  • Item #7919432
  • Manufacturer Part #300A121
5 out of 5 Customer Rating
Brand image
Drillco

Series 300 21/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

  • Fast #
  • Part #D300A121
  • Item #7919432
  • Manufacturer Part #300A121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Manufactured to NAS Type C Specifications.
  • Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
  • Requires Certification

Specifications

Application:
General Purpose
Bit Diameter(s) (In):
21/64 in
Bit Length:
2-15/16
Bit Sizes:
21/64 in
Coating:
Black Oxide
Collection:
Series 300
Color Finish Name:
Black Oxide
Drill Bit Type:
Screw Machine
Drilling Depth (in):
1-11/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045996994018
Weight:
0.052 lb