This product requires certification to purchase.

31/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 300 31/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

  • Fast #
  • Part #D300A131
  • Item #7919545
  • Manufacturer Part #300A131
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 300 31/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

  • Fast #
  • Part #D300A131
  • Item #7919545
  • Manufacturer Part #300A131
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Manufactured to NAS Type C Specifications.
  • Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
  • Requires Certification

Specifications

Application:
General Purpose
Bit Diameter(s) (In):
31/64 in
Bit Length:
3-11/16
Bit Sizes:
31/64 in
Coating:
Black Oxide
Collection:
Series 300
Color Finish Name:
Black Oxide
Drill Bit Type:
Screw Machine
Drilling Depth (in):
2-3/16 in
Magnetic:
No
Material:
High Speed Steel
Material Type:
M2
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.144 lb