DESCRIPTION

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Manufactured to NAS Type C Specifications.
  • Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.

Drillco Series 300 5/64 in. Straight Sheet Metal Screw Machine 135 Degree Point Drill Bit

D300A105

Manufacturer Part #: 300A105

Bit Sizes:

5/64 in

SPECIFICATIONS

Application
General Purpose
Bare Tool or Kit
Bare Tool
Bit Length
1-11/16 in
Bit Sizes
5/64 in
Coating
Black Oxide
Collection
Series 300
Drill Bit Type
Sheet Metal
Drilling Depth in
11/16 in
Magnetic
No
Origin
Domestic
Shank Style
Straight
Tool Type
Drill Bit
UL Listed
No

Print