7/16 in. Hex Rethreading Die
Series 3350E 7/16 in. Hex Rethreading Die
Frequently Purchased Together
Product Details
- Rethreading dies are extra thick to permit the user to rethread damaged or jammed threads
- Not intended to produce new threads on unthreaded bar, bolts, or pipes
- Hexagon rethreading die is a precision high carbon steel die
- Cat: dies
- Material: carbon
- Finish/Coating: Bright
- Sizes: fractional
- Dies are the same size as standard hex nuts
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- Series 3350E
- Color Finish Name:
- Bright
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Capacity:
- 7/16 in
- Size:
- 7/16 in-14
- Thread Size:
- 14 mm
- Tool Type:
- Die
- UL Listed:
- No
- Weight:
- 0.06 lb
- Width:
- 7/8 in