DESCRIPTION

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Made to NAS Type J aircraft specifications.
  • High red hardness of cobalt permits speeds 30% greater than HSS.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.

Drillco Series 500 1/4 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

D500A116

Manufacturer Part #: 500A116

Bit Sizes:

1/4 in

SPECIFICATIONS

Application
Drilling
Bare Tool or Kit
Bare Tool
Bit Length
4 in
Bit Sizes
1/4 in
Collection
Series 500
Drill Bit Type
Jobber
Drilling Depth in
2-3/4 in
Magnetic
No
Origin
Domestic
Shank Style
Straight
Tool Type
Drill Bit
UL Listed
No
Weight
0.044

Print