#7 1 - 1-3/8 in. Screw Extractor
Series 9000E #7 1 - 1-3/8 in. Screw Extractor
Frequently Purchased Together
Product Details
- The screw must first be "drilled out" to the proper size in order for the extractor to fit properly
- The screw extractor is turned counter-clockwise using a tap wrench
- As the name implies, this tool is designed to remove a broken or seized screw
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 1 in - 1-3/8 in
- Bit Sizes:
- #7
- Collection:
- Series 9000E
- Color Finish Name:
- Bright
- Drilling Depth (in):
- 17/32 in
- Magnetic:
- No
- Material:
- Carbon
- Origin:
- Global
- Tool Type:
- Screw Extractor
- UL Listed:
- No
- Weight:
- 0.45 lb