This product requires certification to purchase.

#8 1-3/8 in. Screw Extractor

You last purchased this on
 
Drillco

Series 9000E #8 1-3/8 in. Screw Extractor

  • Fast #
  • Part #D9000E008
  • Item #7919138
  • Manufacturer Part #900000000000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drillco

Series 9000E #8 1-3/8 in. Screw Extractor

  • Fast #
  • Part #D9000E008
  • Item #7919138
  • Manufacturer Part #900000000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • As the name implies, this tool is designed to remove a broken or seized screw
  • The screw must first be "drilled out" to the proper size in order for the extractor to fit properly
  • The screw extractor is turned counter-clockwise using a tap wrench
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1-3/8 in
Bit Sizes:
#8
Collection:
Series 9000E
Color Finish Name:
Bright
Drilling Depth (in):
13/16 in
Magnetic:
No
Material:
Carbon
Tool Type:
Screw Extractor
UL Listed:
No
Weight:
0.81 lb