1/2 - 2-1/4 in. Annular Cutter Pilot Pin
Series 9100SE 1/2 - 2-1/4 in. Annular Cutter Pilot Pin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" depth of cut pilot pin for 1/2" - 2.1/4" HSS Annular Cutter
Specifications
- Bare Tool or Kit:
- Bare Tool
- Bit Sizes:
- 1/2 in - 2-1/4 in
- Collection:
- Series 9100SE
- Color Finish Name:
- Bright
- Drill Bit Type:
- Pilot Pin
- Drilling Depth (in):
- 1 in
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Global
- Tool Type:
- Annular Cutter, Pilot Drill Bit
- Weight:
- 0.04 lb