DESCRIPTION

DSI® 2 in. Cast Steel Flanged Rising Valve Stem Globe Valve

D133LUNK

Valve Size:

2 in

SPECIFICATIONS

Collection
DSI®
End Connection 2
Flanged
End Connections
Flanged
Type
FDSI133LUNK
Valve Bonnet Type
Bolted
Valve Disc Material
Carbon Steel
Valve Operator
Wheel Handle
Valve Stem
Rising

Print

DOCUMENTS