12 in. Cast Steel Flanged Gate Valve

Part #D37XUF12  |  Item #6130209  |  Manufacturer Part #37XUF 12

$2,279.60 EACH
(Pricing is for 12 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5]

API Specifications: [API 598, API 600]

ASME Specifications: [ASME B31.1, ASME B31.3]

ASTM Specifications: [ASTM A-105, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Length: 14 in

Material: Cast Steel

Maximum Temperature: 1000

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Wheel Handle

Valve Size: 12 in

Valve Type: Gate Valve