1/4 in. Forged Steel Standard Port Threaded Gate Valve

Part #D4121A818B  |  Item #7272549  |  Manufacturer Part #4121A818 1/4

$35.60 EACH
(Pricing is for 1/4 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

API Specifications: API 602

ASTM Specifications: ASTM A-105N

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Body Style: Threaded

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: Stellite

Valve Size: 1/4 in

Valve Type: Gate Valve