2 in. Forged Steel Threaded Outside Globe Valve
2 in. Forged Steel Threaded Outside Globe Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 602
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Alloy
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve