8 in. Cast Steel Flanged Gate Valve

Part #D23XUFX  |  Item #2493091  |  Manufacturer Part #DSI23XUF 8

$1,734.80 EACH
(Pricing is for 8 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5]

API Specifications: [API 598, API 600]

ASME Specifications: [ASME B31.1, ASME B31.3]

ASTM Specifications: [ASTM A-105, ASTM A-182, ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB, ASTM A-276]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Length: 16-1/2 in

MSS Specifications: MSS SP-101

Material: Cast Steel

Maximum Temperature: 1000

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Size: 8 in

Valve Stem: Outside

Valve Type: Gate Valve