1 in. Forged Steel Standard Port Socket Weld Gate Valve
1 in. Forged Steel Standard Port Socket Weld Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.11
- API:
- API 602, API 598
- ASME:
- ASME B16.10, ASME B16.11
- ASTM:
- ASTM A-105N
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- MSS:
- MSS SP-25, MSS SP-6
- Material:
- Forged Steel, Carbon Steel, Stainless Steel
- Material Type:
- 410
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- 410 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 410 Stainless Steel
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve