10 ft. x 4 in. 24 ga Locking Rail System

You last purchased this on
 
Ductmate

10 ft. x 4 in. 24 ga Locking Rail System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

10 ft. x 4 in. 24 ga Locking Rail System

  • Fast #
  • Part #D4PRGA24
  • Item #771214
  • Manufacturer Part #4PRGA24
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Assembles quickly and easily with no special tools and no mechanical fasteners required
  • Available Galvanized, Stainless Steel & Aluminum
  • Self-locking turning vane and rail system
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
24 ga
Length:
10 ft
Material:
Steel
Width:
4 in