Bolt, Washer and Insert 1 in. Steel for 1/2 in. Conduit

You last purchased this on
 
Ductmate

Easyrod™ Bolt, Washer and Insert 1 in. Steel for 1/2 in. Conduit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

Easyrod™ Bolt, Washer and Insert 1 in. Steel for 1/2 in. Conduit

  • Fast #
  • Part #DEZ50
  • Item #771325
  • Manufacturer Part #EZ50
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
EMT Conduit
Coating:
Galvanized
Collection:
Easyrod™
Material:
Steel
Product Type:
Bolt, Insert, Washer
Weight:
9 lb
Width:
1 in