Proguard Film in Clear
Proguard Film in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard grade for light applications
- High tack and low tack adhesive coating
- Heavy duty grade for superior performance
- Convenient pliability
- Excellent strength
- Leaves no sticky residue on ductwork
Documents
Specifications
- Color Finish Name:
- Clear
- Material:
- Plastic
- Product Type:
- Film