3 in. x 50 ft. Flexible Air Duct

You last purchased this on
 
Dundas Jafine

3 in. x 50 ft. Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dundas Jafine

3 in. x 50 ft. Flexible Air Duct

  • Fast #
  • Part #DFD350E
  • Item #1600987
  • Manufacturer Part #FD350E
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3 in
Length:
50 ft
Material:
Plastic
Material Type:
Vinyl
Vent Duct Shape:
Round