Soffit Exhaust Vent in White

Part #DSEVZW  |  Item #4480880  |  Manufacturer Part #SEVZW

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Soffit

Color Finish: White

Color Finish Category: Whites

Depth: 3-1/2 in

Diameter: 8-1/5 in

Energy Star Compliant: No

Material: Plastic

Product Type: Vent

UL Listed: No