Size 10 PVC Hip Wader Boot with Steel Toe in Black

Part #D860560010  |  Item #8255909  |  Manufacturer Part #860560010

Call for Pricing

Shoe Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The boots are 100% waterproof to keep your feet dry under wet and dirty conditions.
  • The boots feature a protective toecap for offering maximum protection against falling objects.
  • The built-in protective toecap serves to protect the toes from impacts of an energy level of 125 J and a compression at a load of 11121 N (2500lbf).
  • Dunlop boots with a protective toecap are labelled as Safety.
  • By design, the boots offer a perfect fit, optimizing comfort for everyday use.
  • This American standard covers the requirements for the safety performance of footwear.
  • It is to provide protection against a variety of workplace hazards.

Specifications

ASTM Specifications: ASTM F-2413 2011

Application: Fish Hatcheries, Municipalities, Utilities

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Height: 35 in

Material: Plastic, Steel

Material Type: PVC

Product Type: Wader

Shoe Size: 10

UL Listed: No