Dunlop
Thigh Waders Steel Toe and Midsole Size 10
Part #O8605610 | Item #304000 | Manufacturer Part #860561000
Call for Pricing
Shoe Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Hip high lightweight PVC upper with non absorbent lining provides excellent flexibility and comfort
- Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
- Injected molded seamless construction
- Adjustable polyester nylon strap
- Resists oil, grease, gasoline, saltwater and even ozone
- Will not crack when folded or rolled up
- All hip waders measure 35" (out seam) from heel to top of wader
- Available in Plain Tow or Steel Toe (Steel Toe complies with ASTM F2413-11)
Documents
Specifications
ASTM Specifications: ASTM F2413-15
Collection: Thigh Waders
Color Finish: Black
Gender: Mens
Height: 35 in
Material: Plastic, Steel
Material Type: Nylon, PVC, Polyester
Shoe Size: 10
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing