Thigh Waders Steel Toe and Midsole Size 12

Part #O8605612  |  Item #4207253  |  Manufacturer Part #86056-12

Call for Pricing

Shoe Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hip high lightweight PVC upper with non absorbent lining provides excellent flexibility and comfort
  • Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
  • Injected molded seamless construction
  • Adjustable polyester nylon strap
  • Resists oil, grease, gasoline, saltwater and even ozone
  • Will not crack when folded or rolled up
  • All hip waders measure 35" (out seam) from heel to top of wader
  • Available in Plain Tow or Steel Toe (Steel Toe complies with ASTM F2413-11)

Documents

Specifications

ASTM Specifications: ASTM F2413-17

Collection: Thigh Waders

Color Finish: Black

Gender: Mens

Height: 35 in

Material: Plastic, Steel

Material Type: Nylon, PVC, Polyester

Shoe Size: 12