1 in. Stainless Steel Flanged Check Valve
DLC® 1 in. Stainless Steel Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring assist
- Prevents water hammer
- Non-slam
- ANSI B16.5; ANSI B16.10; ANSI B16.34
- ANSI 300
- Standard port opening
Documents
Specifications
- ANSI:
- ANSI B16.10
- ASME:
- ASME B16.34 2013
- ASTM:
- ASTM A-351
- Collection:
- DLC®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 4-22/25 in
- Length:
- 8-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 700
- Pressure Class:
- 300#
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 9.9 lb