1 in. Stainless Steel FNPT x MNPT Check Valve
Basic-Check® 1 in. Stainless Steel FNPT x MNPT Check Valve
Frequently Purchased Together
Product Details
- Spring assist
- Prevents water hammer
- Non-slam
- ANSI B1.20.1
- Standard port opening
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- Basic-Check®
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 450#
- Recommended Valve Application:
- Water, Gas, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Seat Material:
- 303 Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 1.25 lb