DESCRIPTION

  • Guaranteed for 10 years in storage
  • Long lasting, reliable alkaline power

Duracell 1.5V AA Alkaline Battery 8-Pack

DMN1500B8PK

Manufacturer Part #: 4133303761

Package Quantity:

Pack of 8

SPECIFICATIONS

Average Life
10
Battery Application
General
Battery Size
AA
Battery Type
Alkaline
CE Approved
No
Package Quantity
Pack of 8
Temperature Range
-4 to 129 Deg F
Type
DMN1500B8PK
Volts
1.5V

Print