1.5V AAAA Battery 2-Pack

You last purchased this on
 
Duracell

Ultra 1.5V AAAA Battery 2-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

Ultra 1.5V AAAA Battery 2-Pack

  • Fast #
  • Part #DMX2500B2PK
  • Item #4739691
  • Manufacturer Part #4133366287
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Will help you capture those memorable moments with your digital camera
  • IEC: LR80425
  • Duracell camera batteries offer reliable, long-lasting power
  • 5 year average shelf life
  • 1.5 Volt, Alkaline
  • Requires Certification

Specifications

ANSI:
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M
Battery Application Type:
Cameras
Battery Size:
AAAA
Battery Type:
Alkaline
CE Approved:
No
Collection:
Ultra
ISO:
ISO 9001: 2015
Length:
1-13/20 in
Origin:
Global
Package Quantity:
Pack of 2
Product Type:
Battery
Smart Home Enabled:
No
Temperature Range:
-20 to 54 Deg C (-4 to 129.2 Deg F)
Temperature Rating:
129.2
UL Listed:
No
Volts:
1.5V
Weight:
0.02 lb