1.5V Silver Oxide Button Cell Battery (Box of 6)
1.5V Silver Oxide Button Cell Battery (Box of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DuraLock Power Preserve™ technology
- Guaranteed for 3 years in storage
- Reliable, long-lasting power
- Size (mm): 5 x 12 x 12
- IEC: SR44/SR47
- 1.5 Volt, 190 mAh
- Mercury free
- Silver oxide
- Designed for use in watches toys, medical devices, calculators and more
Specifications
- Battery Application Type:
- Watches, Calculators
- Battery Size:
- 1.5V
- Battery Type:
- Silver Oxide
- CE Approved:
- No
- Package Quantity:
- Box of 6
- Smart Home Enabled:
- No
- UL Listed:
- No